Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6A, Gray, 10 ft.

  • Mfr # HC6AGY10

  • Zoro # G7102094


product price: $29.69
/ea

Key Features

Jacket Material
Flame Redardant PVC
Color
Gray
Wire Gauge
26 AWG
Shielding
None
Standards
ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6AGY10
Zoro #
G7102094
UPC #
662620229911
Country of Origin
United States

Dimensions

Length - Patch Cord
10 ft
Conductor Size - Data Cable
26 AWG
Length
10 ft.
Cable Diameter
0.2 in
Overall Length
10 ft
Outside Diameter
0.218
Wire Size
#24 AWG

Details

Jacket Material
Flame Redardant PVC
Color
Gray
Wire Gauge
26 AWG
Shielding
None
Standards
ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863
Jacket Color
Gray
Cable Shape
Round
Category Type
6A
Plenum Rated
No
Temp. Range
-40 Degrees to 167 Degrees F
NEC Article and Type
800 CM
Connector Type
RJ45 - 8P8C
Jacket Material - Wire and Cable
PVC
Boot Type - Data cable
Clear Boot, Clear Boot
Transmission Speed
10 GBps
Item
NEXTSPEED Ascent Category 6A Patch Cords
Category - Data Cable
6A
Boot Type
PVC
Shielded
Unshielded
Connector Type - Patch Cord
RJ45, RJ45
Item - Data Cable
Voice and Data Patch Cord
Fire Rating - Data Cable
Commercial
Features
Extended Strain Relief
For Use With
Network Applications
Maximum Voltage Rating
300 kV AC
End 1 Boot Type
Clear Boot
End 2 Boot Type
Clear Boot
Fire Rating
Commercial
Maximum Operating Temperature
167 Degrees F
Resistance Properties
Flame/Fire Resistant
End 1 Connection Type
RJ45
Insulation Material
PVC
Minimum Operating Temperature
-40 Degrees F
Performance Category
6A
End 2 Connection Type
RJ45
Conductor Gauge
24 AWG
Attenuation
.1dB
Conductor Type
Copper
Number Of Conductors
8-Conductor
Application
Category 6A
Plug Type
RJ45
UPC
662620000000
Voltage Rating
300V AC kV
Insulating Material
Flame Redardant PVC
Temp. Rating
Per TIA
Brand
Hubbell Premise Wiring

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 10 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.