Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6A, Gray, 15 ft.

  • Mfr # HC6AGY15

  • Zoro # G6908422


product price: $36.39
/ea

Key Features

Jacket Material
Flame Redardant PVC
Color
Gray
Wire Gauge
24 AWG
Shielding
None
Standards
ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6AGY15
Zoro #
G6908422
UPC #
662620229928
Country of Origin
United States

Dimensions

Conductor Size - Data Cable
26 AWG
Length
15 Ft.
Length - Patch Cord
15 ft
Overall Length
15 ft
Cable Diameter
0.2 in
Wire Size
#24 AWG
Outside Diameter
0.218
Cable Length
15 ft

Details

Jacket Material
Flame Redardant PVC
Color
Gray
Wire Gauge
24 AWG
Shielding
None
Standards
ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863
Jacket Material - Wire and Cable
PVC
NEC Article and Type
800 CM
Jacket Color
Gray
Cable Shape
Round
Fire Rating - Data Cable
Commercial
Category Type
6A
Shielded
Unshielded
Item - Data Cable
Voice and Data Patch Cord
Connector Type
RJ45 - 8P8C
Boot Type
PVC
Plenum Rated
No
Item
NEXTSPEED Ascent Category 6A Patch Cords
Boot Type - Data cable
Clear Boot, Clear Boot
Transmission Speed
10 GBps
Temp. Range
-40 Degrees to 167 Degrees F
Category - Data Cable
6A
Connector Type - Patch Cord
RJ45, RJ45
For Use With
Network Applications
Features
Flame Retardant, Stranded
Maximum Operating Temperature
167 Degrees F
Maximum Voltage Rating
300 kV AC
Performance Category
6A
End 1 Boot Type
Clear Boot
Minimum Operating Temperature
-40 Degrees F
Insulation Material
Polyvinyl Chloride (PVC)
Resistance Properties
Flame/Fire Resistant
End 1 Connection Type
RJ45
Conductor Gauge
24 AWG
End 2 Connection Type
RJ45
Fire Rating
Commercial
End 2 Boot Type
Clear Boot
Application
Category 6A
Plug Type
RJ45
Brand
Hubbell Premise Wiring
Insulating Material
Flame Redardant PVC
Conductor Type
Copper
Temp. Rating
Per TIA
Voltage Rating
300V AC kV
Attenuation
.1dB
Number Of Conductors
8-Conductor
Cable Type
Category 6a
Connection A
RJ-45 Network - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Number of Conductors
8
Device Supported
Network Device
Product Material
Copper, Polyvinyl Chloride (PVC)
Connection B
RJ-45 Network - Male

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 15 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.