Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6A, Yellow, 10 ft.

  • Mfr # HC6AY10

  • Zoro # G7149807


product price: $26.65
/ea

Key Features

Jacket Material
Flame Redardant PVC
Color
Yellow
Conductor Size
24 AWG
Number of Conductors
8
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6AY10
Zoro #
G7149807
UPC #
662620231297
Country of Origin
United States

Dimensions

Conductor Size
24 AWG
Length
10 ft.
Length - Patch Cord
10 ft
Conductor Size - Data Cable
26 AWG
Overall Length
10 ft
Cable Diameter
0.2 in
Wire Size
#24 AWG
Outside Diameter
0.218

Details

Jacket Material
Flame Redardant PVC
Color
Yellow
Number of Conductors
8
Conductor Material
Copper
Wire Gauge
24 AWG
Number of Cables
1
Shielding
None
Standards
ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41
Plenum Rated
No
Cable Shape
Round
Item - Data Cable
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Temp. Range
-40 Degrees to 167 Degrees F
Transmission Speed
10 GBps
Boot Type - Data cable
Clear Boot, Clear Boot
Jacket Material - Wire and Cable
PVC
Category Type
6A
Category - Data Cable
6A
NEC Article and Type
800 CM
Fire Rating - Data Cable
Commercial
Connector Type
RJ45 - 8P8C
Shielded
Unshielded
Boot Type
PVC
Item
NEXTSPEED Ascent Category 6A Patch Cords
Jacket Color
Yellow
For Use With
Network Applications
Features
Extended Strain Relief
Solid / Stranded
Stranded
Fire Rating
Commercial
End 1 Connection Type
RJ45
Maximum Voltage Rating
300 kV AC
Performance Category
6A
End 2 Connection Type
RJ45
Conductor Gauge
24 AWG
End 1 Boot Type
Clear Boot
End 2 Boot Type
Clear Boot
Minimum Operating Temperature
-40 Degrees F
Insulation Material
PVC
Maximum Operating Temperature
167 Degrees F
Resistance Properties
Flame/Fire Resistant
Plug Type
RJ45
Voltage Rating
300V AC kV
Brand
Hubbell Premise Wiring
Attenuation
.1dB
Type
Standard
Number Of Conductors
8-Conductor
Insulating Material
Flame Redardant PVC
Conductor Type
Copper
Temp. Rating
Per TIA

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 10 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.