Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6A, Yellow, 15 ft.

  • Mfr # HC6AY15

  • Zoro # G6683923


product price: $32.15
/ea

Key Features

Jacket Material
Flame Redardant PVC
Color
Yellow
Conductor Size
24 AWG
Number of Conductors
8
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6AY15
Zoro #
G6683923
UPC #
662620231303
Country of Origin
United States

Dimensions

Conductor Size
24 AWG
Conductor Size - Data Cable
26 AWG
Length
15 ft.
Length - Patch Cord
15 ft
Cable Diameter
0.2 in
Overall Length
15 ft
Wire Size
#24 AWG
Outside Diameter
0.218

Details

Jacket Material
Flame Redardant PVC
Color
Yellow
Number of Conductors
8
Conductor Material
Copper
Wire Gauge
24 AWG
Number of Cables
1
Shielding
None
Standards
ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41
Item
NEXTSPEED Ascent Category 6A Patch Cords
Category Type
6A
Transmission Speed
10 GBps
Category - Data Cable
6A
Shielded
Unshielded
Cable Shape
Round
NEC Article and Type
800 CM
Boot Type - Data cable
Clear Boot, Clear Boot
Connector Type - Patch Cord
RJ45, RJ45
Jacket Color
Yellow
Fire Rating - Data Cable
Commercial
Boot Type
PVC
Jacket Material - Wire and Cable
PVC
Temp. Range
-40 Degrees to 167 Degrees F
Plenum Rated
No
Connector Type
RJ45 - 8P8C
Item - Data Cable
Voice and Data Patch Cord
Features
Extended Strain Relief
For Use With
Network Applications
Solid / Stranded
Stranded
Fire Rating
Commercial
Resistance Properties
Flame/Fire Resistant
Insulation Material
PVC
Performance Category
6A
End 2 Connection Type
RJ45
Conductor Gauge
24 AWG
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Voltage Rating
300 kV AC
End 1 Connection Type
RJ45
End 1 Boot Type
Clear Boot
End 2 Boot Type
Clear Boot
Brand
Hubbell Premise Wiring
Type
Standard
Number Of Conductors
8-Conductor
Conductor Type
Copper
Attenuation
.1dB
Insulating Material
Flame Redardant PVC
Voltage Rating
300V AC kV
Temp. Rating
Per TIA
Plug Type
RJ45

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 15 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.