Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6A, Yellow, 7 ft.

  • Mfr # HC6AY07

  • Zoro # G7100703


product price: $23.99
/ea

Key Features

Jacket Material
Flame Redardant PVC
Color
Yellow
Conductor Size
24 AWG
Number of Conductors
8
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6AY07
Zoro #
G7100703
UPC #
662620231280
Country of Origin
United States

Dimensions

Conductor Size
24 AWG
Conductor Size - Data Cable
26 AWG
Length
7 ft.
Length - Patch Cord
7.0 ft
Cable Diameter
0.2 in
Overall Length
7 ft
Wire Size
#24 AWG
Outside Diameter
0.218

Details

Jacket Material
Flame Redardant PVC
Color
Yellow
Number of Conductors
8
Conductor Material
Copper
Wire Gauge
24 AWG
Number of Cables
1
Shielding
None
Standards
ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41
Boot Type - Data cable
Clear Boot, Clear Boot
Connector Type
RJ45 - 8P8C
Jacket Material - Wire and Cable
PVC
Connector Type - Patch Cord
RJ45, RJ45
Transmission Speed
10 GBps
Boot Type
PVC
Category Type
6A
Jacket Color
Yellow
Shielded
Unshielded
Item
NEXTSPEED Ascent Category 6A Patch Cords
Fire Rating - Data Cable
Commercial
Plenum Rated
No
Temp. Range
-40 Degrees to 167 Degrees F
NEC Article and Type
800 CM
Item - Data Cable
Voice and Data Patch Cord
Cable Shape
Round
Category - Data Cable
6A
Features
Extended Strain Relief
For Use With
Network Applications
Solid / Stranded
Stranded
End 2 Connection Type
RJ45
Conductor Gauge
24 AWG
End 2 Boot Type
Clear Boot
Resistance Properties
Flame/Fire Resistant
Minimum Operating Temperature
-40 Degrees F
Maximum Voltage Rating
300 kV AC
End 1 Connection Type
RJ45
Fire Rating
Commercial
End 1 Boot Type
Clear Boot
Insulation Material
PVC
Performance Category
6A
Maximum Operating Temperature
167 Degrees F
Insulating Material
Flame Redardant PVC
Voltage Rating
300V AC kV
Conductor Type
Copper
Brand
Hubbell Premise Wiring
Attenuation
.1dB
Temp. Rating
Per TIA
Number Of Conductors
8-Conductor
Plug Type
RJ45
Type
Standard

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 7 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.