Hubbell 4-Socket IFP Faceplate - 4 x Socket(s) - 1-gang - Gray

  • Mfr # IFP14GY
  • Zoro # G1063605
product price: 
$
4.15
/ea

Key Features

Color
Gray
Number of Gangs
1
Number of Ports
4
Cable Type
Flush Mount
Length
4.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IFP14GY
Zoro #
G1063605
UPC #
662620826554
Country of Origin
China
Item
Wall Plate
Color
Gray
Number of Gangs
1
Number of Ports
4
Cable Type
Flush Mount
Material
Plastic
Orientation
Vertical
Series
IFP
Type
Outlet Plate
Industry Standard(s)
UL and cUL Listed 1863
Material - Mounting Hardware
Screw
Style
Flush 4-Port
Construction
Molded
Item Type
Keystone Faceplate
Cutout
NEMA 1-Gang
Number of Gang(s)
1-Gang
Construction Material - Main
High-Impact Thermoplastic (UL 94V-0)
Compatible Connector Type
Keystone Jack Modules
Product Type
Wall Plate
Outlet Orientation
Vertical
Standards
cUL Listed 1863, UL Listed 1863
Includes Mounting Hardware
Yes
Wallplate Type
Audio/Video
Shell Material
Plastic
Wire Color
Gray
Traction Material
Plastic

Dimensions

Length
4.5 in
Width
2.75 in
Depth
0.37 in
Length (Straight Wireway)
4.5 in
Display Size
4-Port
Size
Standard
Overall Width
2 3/4 in
Overall Depth
3/8 in

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Gray, Compatible Connector Type Keystone Jack Modules, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 4, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Width 2 3/4 in, Standards cUL Listed 1863, UL Listed 1863

Ratings & reviews