Fan Kit, 120VAC, 4.12x4.12x1.50
Mfr # REKF
Zoro # G8540515
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
For Use With
Wall Cabinets
Sub-Category
Wall Mounted Enclosures
Accessory Group
H20
Includes
Cord, Fingerguards, Foam, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REKF
Zoro #
G8540515
UPC #
662620815336
Country of Origin
United States
Dimensions
Width (In.)
4.12 in
Depth (In.)
1.5 in
Height (In.)
4.12 in
Width
8-1/2 in
Overall Width
8 1/2 in
Overall Height
4 1/8 in
Overall Depth
1 1/2 in
Details
Item
Fan Kit
Material
Plastic
For Use With
Wall Cabinets
Sub-Category
Wall Mounted Enclosures
Accessory Group
H20
Includes
Cord, Fingerguards, Foam, Mounting Hardware
Type
120V AC
Color
Black
Application
REBOX® Enclosure Accessories
Item Type
Wall Mounted Enclosures
OEM Brand Name
Hubbell Premise Wiring
Product Type
Fan Kit
Description
Fan Kit, Color Black, For Use With Wall Cabinets, Includes Cord, Fingerguards, Foam, Mounting Hardware, Material Plastic, Product Type Fan Kit, Rack Units Not Applicable, Overall Load Capacity Not Applicable, Number of Ports Not Applicable, Resistance Properties Not Applicable, Overall Depth 1 1/2 in, Overall Height 4 1/8 in, Overall Width 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.