Zoro Homepage

F/F Coupler, RCA PT, White

  • Mfr # SFRCWFF

  • Zoro # G4316164


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Color
Off-White
Cable Type
RCA (White)
Number of Ports
1
For Use With
Universal keystone Design Fits into All Hubbell Products
Termination Type
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFRCWFF
Zoro #
G4316164
UPC #
662620838663
Country of Origin
Taiwan, Province of China

Details

Item
Keystone Jack
Color
Off-White
Cable Type
RCA (White)
Number of Ports
1
For Use With
Universal keystone Design Fits into All Hubbell Products
Termination Type
Coupler
Material
Plastic
Series
iSTATION
Features
White Insert
Standards
RoHS Compliant
Compatible Connector Type
RCA
RCA Insulator Color
White

Description

Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Off-White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color White, Number of Ports 1, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.