Zoro Homepage
This item is Discontinued.
Hubbell Premise Wiring Fiber Adapter Panel, 6Fiber, Blue, Duplex FSPSCDS3B

Fiber Adapter Panel, 6Fiber, Blue, Duplex (Discontinued)

  • Mfr # FSPSCDS3B
  • Zoro # G6942381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSPSCDS3B
Zoro #
G6942381
UPC #
662620309804
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 1/8 in
Overall Height
5 1/8 in

Details

Item
Fiber Adapter Panel
Material
Ceramic
Finish
Unfinished
For Use With
Panels
Match Code
Duplex
Type
Zirconia Ceramic
Color
Blue
Application
Indoor
Mounting Style
Snap-In
Number of Ports
6
Standards
TIA-568-C.3, TIA-604-FOCIS
Product Type
Fiber Optic Panel Adapter

Description

Fiber Adapter Panel, Color Blue, Finish Unfinished, For Use With Panels, Material Ceramic, Product Type Fiber Optic Panel Adapter, Rack Units Not Applicable, Overall Load Capacity Not Applicable, Number of Ports 6, Resistance Properties Not Applicable, Overall Height 5 1/8 in, Overall Width 1 1/8 in, Standards TIA-568-C.3, TIA-604-FOCIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.