Fiber Break Out Kit, 12 Fiber
Mfr # OFBOKT12
Zoro # G6423067
product price:Â $39.59
/eaKey Features
Color
Blue
Fiber Optic Connector Type
LC/ST/SC
Number of Ports
2
Features
Brass Jacket Crimp
Product Type
Fiber Break Out Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OFBOKT12
Zoro #
G6423067
UPC #
662620237411
Country of Origin
China
Dimensions
Display Size
900 Micron
Details
Item
Fiber Break Out Kit
Color
Blue
Fiber Optic Connector Type
LC/ST/SC
Number of Ports
2
Features
Brass Jacket Crimp
Product Type
Fiber Break Out Kit
Application
OSP Cable Termination
Includes
Tube Kit, Break Out Block and Crimp Bushing
Optical Fiber Type
LC, SC, ST
Material
PVC (polyvinyl chloride)
Item Type
Tools
Style
OSP Cable Break-Out Kit
Type
Tools
End Type
Pass-Through
Compatible Wire Material
Fiber Optic
Number of Adapter Ports
2
Description
Fiber Break Out Kit, Color Blue, End Type Pass-Through, Number of Adapter Ports 2, Features Brass Jacket Crimp, Product Type Fiber Break Out Kit, Optical Fiber Type LC, SC, ST, Compatible Wire Material Fiber Optic, Includes Tube Kit, Break Out Block and Crimp Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.