Shop HUBBELL PREMISE WIRING

Hubbell PROClick Connector, LC, OM3/OM4, Aqua, 12 Pack - 12 Pack - 1 x LC Network - Male - Aqua

  • Mfr # FCLC900K50GM12

  • Zoro # G6654706


product price:  $312.99
/pk 12, $26.08/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Connector Application
Proclick
Color
Aqua
Simplex/Duplex
Simplex
Optical Fiber Type
OM3, OM4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FCLC900K50GM12
Zoro #
G6654706
UPC #
662620224121
Country of Origin
Japan

Dimensions

Display Size
1.25 mm
Fiber Size
125 Micron

Details

Item
LC
Connector Type
LC
Connector Application
Proclick
Color
Aqua
Simplex/Duplex
Simplex
Optical Fiber Type
OM3, OM4
Standards
Telcordia GR-326-CORE, TIA-604-FOCIS
Brand
Hubbell Premise Wiring
Repeatability
0.1 dB
Enclosure Type
Various
Carton Quantity
10
Style
PROclick
Service Life
500 matings
Mounting Hardware Material
Fiber Termination, No Polish
Environmental Rating
Indoor
Material
900/250 UM
Temp. Rating
0C to 70C
Application
Interconnect
Connectivity
Fiber Optic Connector
Features
Pre-Polished
Environmental Conditions
Indoor
Fiber Type
OM3/OM4, MM
Temperature Rating
0C to 70C
Item Type
LC
Insertion Loss
0.75 dB Max
Return Loss
26
Material - Mounting Hardware
Fiber Termination, No Polish
Industry Standard(s)
Telcordia GR-326-CORE TIA-568-C.3 TIA-604-FOCIS
OEM Brand Name
Hubbell Premise Wiring
Performance
Optical - Insertion loss - 0.5dB (0.35dB typical), 0.75dB max Optical - Mating durability - 500 cycles < 0.1dB change Optical - Multimode return loss - 35dB Typ, 22dB minimum Optical - Singlemode return loss - 55dB Typ, 40dB minimum Environmental - Operating temperature - 0°C to +70°C
Product Type
Connector
Compatible Number of Fibers
Simplex
Compatible Wire Material
Fiber Optic
End Type
Standard
For Use With
Proclick

Description

Fiber Optic Connector, Connector Type LC, Color Aqua, End Type Standard, Features Pre-Polished, Product Type Connector, Optical Fiber Type OM3, OM4, Compatible Number of Fibers Simplex, Compatible Wire Material Fiber Optic, Standards Telcordia GR-326-CORE, TIA-604-FOCIS, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.