Shop HUBBELL PREMISE WIRING

Fiber Connector, 50 UM, OM3, SC, PK12

  • Mfr # FCSC900K50GM12
  • Zoro # G7005914

product price: 
$
284.99
/pk of 12, $23.75/ea
Free Shipping & Returns

Key Features

Connector Type
SC
Connector Application
Proclick
Color
Aqua
Simplex/Duplex
Simplex
Optical Fiber Type
OM3, OM4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FCSC900K50GM12
Zoro #
G7005914
UPC #
662620224077
Country of Origin
Japan
Item
Fiber Optic Connector
Connector Type
SC
Connector Application
Proclick
Color
Aqua
Simplex/Duplex
Simplex
Optical Fiber Type
OM3, OM4
Standards
Telcordia GR-326-CORE, TIA-604-FOCIS
Brand
Hubbell Premise Wiring
Mounting Hardware Material
Fiber Termination, No Polish
Carton Quantity
10
Style
PROclick
Enclosure Type
Various
Material
900/250 UM
Environmental Rating
Indoor
Application
Interconnect
Connectivity
Fiber Optic Connector
Service Life
500 matings
Temp. Rating
0C to 70C
Repeatability
0.1 dB
Features
Pre-Polished
Temperature Rating
0C to 70C
Return Loss
26
Fiber Type
OM3/OM4, MM
Insertion Loss
0.75 dB Max
Environmental Conditions
Indoor
Material - Mounting Hardware
Fiber Termination, No Polish
Item Type
SC
OEM Brand Name
Hubbell Premise Wiring
Industry Standard(s)
Telcordia GR-326-CORE TIA-568-C.3 TIA-604-FOCIS
Performance
Optical - Insertion loss - 0.5dB (0.35dB typical), 0.75dB max Optical - Mating durability - 500 cycles < 0.1dB change Optical - Multimode return loss - 35dB Typ, 22dB minimum Optical - Singlemode return loss - 55dB Typ, 40dB minimum Environmental - Operating temperature - 0°C to +70°C
Compatible Number of Fibers
Simplex
Product Type
Connector
Compatible Wire Material
Fiber Optic
End Type
Standard
For Use With
Proclick
Shell Material
900/250 UM
Wire Color
Aqua
Traction Material
900/250 UM

Dimensions

Display Size
2.5 mm
Fiber Size
125 Micron
Fits Chest Size
Pre-Polished

Description

Fiber Optic Connector, Connector Type SC, Color Aqua, End Type Standard, Features Pre-Polished, Product Type Connector, Optical Fiber Type OM3, OM4, Compatible Number of Fibers Simplex, Compatible Wire Material Fiber Optic, Standards Telcordia GR-326-CORE, TIA-604-FOCIS, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.