Hubbell PROClick Connector, LC, OS2, Blue, 12 Pack - 12 Pack - 1 x LC Network - Male - Blue

  • Mfr # FCLC900KSM12

  • Zoro # G6657682


product price:  $392.99
/pk 12, $32.75/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Connector Application
Proclick
Color
Blue
Optical Fiber Type
OS2
Simplex/Duplex
Simplex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FCLC900KSM12
Zoro #
G6657682
UPC #
662620224152
Country of Origin
Japan

Dimensions

Display Size
1.25 mm
Fiber Size
125 Micron

Details

Item
LC
Connector Type
LC
Connector Application
Proclick
Color
Blue
Optical Fiber Type
OS2
Simplex/Duplex
Simplex
Standards
Telcordia GR-326-CORE, TIA-604-FOCIS
Application
Interconnect
Mounting Hardware Material
Fiber Termination, No Polish
Style
PROclick
Environmental Rating
Indoor
Brand
Hubbell Premise Wiring
Carton Quantity
10
Enclosure Type
Various
Repeatability
0.1 dB
Temp. Rating
0C to 70C
Service Life
500 matings
Connectivity
Fiber Optic Connector
Material
900/250 UM
Features
Pre-Polished
Item Type
LC
Temperature Rating
0C to 70C
Fiber Type
OS2, SM
Return Loss
26
Material - Mounting Hardware
Fiber Termination, No Polish
Environmental Conditions
Indoor
Insertion Loss
0.75 dB Max
OEM Brand Name
Hubbell Premise Wiring
Performance
Optical - Insertion loss - 0.5dB (0.35dB typical), 0.75dB max Optical - Mating durability - 500 cycles < 0.1dB change Optical - Multimode return loss - 35dB Typ, 22dB minimum Optical - Singlemode return loss - 55dB Typ, 40dB minimum Environmental - Operating temperature - 0°C to +70°C
Industry Standard(s)
Telcordia GR-326-CORE TIA-568-C.3 TIA-604-FOCIS
End Type
Standard
Compatible Wire Material
Fiber Optic
Compatible Number of Fibers
Simplex
Product Type
Connector
For Use With
Proclick

Description

Fiber Optic Connector, Connector Type LC, Color Blue, End Type Standard, Features Pre-Polished, Product Type Connector, Optical Fiber Type OS2, Compatible Number of Fibers Simplex, Compatible Wire Material Fiber Optic, Standards Telcordia GR-326-CORE, TIA-604-FOCIS, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.