Zoro Homepage
This item is Discontinued.
Hubbell Premise Wiring Fiber Optic Adapter, LC, Aqua, PK6 FALCDMS6AQ

Fiber Optic Adapter, LC, Aqua, PK6 (Discontinued)

  • Mfr # FALCDMS6AQ
  • Zoro # G0454898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FALCDMS6AQ
Zoro #
G0454898
UPC #
662620243689
Country of Origin
Unknown

Details

Item
Fiber Optic Adapter
Color
Aqua
Standards
T-568-C.3/TIA-604-FOCIS
Fiber Optic Connector Type
LC
Number of Ports
2
Features
Phosphor Bronze Sleeves
For Use With
Unloaded FSP Panels, AMO, and OFPPL Multimedia Boxes

Description

Fiber Optic Adapter, LC Fiber Optic Connector Type, Number of Ports 2, Color Aqua, For Use With Unloaded FSP Panels, AMO, and OFPPL Multimedia Boxes, Features Phosphor Bronze Sleeves, Standards T-568-C.3/TIA-604-FOCIS, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.