Fiber Optic Adapter, LC, Aqua, PK6

  • Mfr # FALCDSS6AQ

  • Zoro # G0128613


product price: $104.99
/pk 6, $17.50/ea
Free Shipping & Returns

Key Features

Standards
EU, RoHS Compliant
For Use With
Unloaded FSP Panels, AMO, and OFPPL Multimedia Boxes
Number of Ports
2
Features
Zirconia Ceramic Sleeves
Fiber Optic Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FALCDSS6AQ
Zoro #
G0128613
UPC #
662620243764
Country of Origin
Taiwan, Province of China

Dimensions

Fiber Size
125 Micron
Display Size
1.25 mm

Details

Item
Fiber Optic Adapter
Standards
EU, RoHS Compliant
For Use With
Unloaded FSP Panels, AMO, and OFPPL Multimedia Boxes
Number of Ports
2
Features
Zirconia Ceramic Sleeves
Fiber Optic Connector Type
LC
Color
Aqua
Application
Data Outlet
Connector Type
LC
Product Type
Adapter
Mounting Type
Screw
Return Loss
55
Repeatability
0.1 dB
Connectivity
Receptacle
Material - Mounting Hardware
Screw Mounting
Item Type
6) LC Duplex
Style
LC Duplex
Temperature Rating
0C to 70C
Environmental Conditions
Indoor
Material
Ceramic
Insertion Loss
0.75 dB Maz
Optical Fiber Type
125um Single Mode/Multi-Mode
End Type
Standard
Compatible Wire Material
Fiber Optic
Compatible Number of Fibers
Duplex
Number of Adapter Ports
2

Description

Fiber Optic Adapter, Connector Type LC, Color Aqua, End Type Standard, Number of Adapter Ports 2, Features Zirconia Ceramic Sleeves, Product Type Adapter, Optical Fiber Type 125um Single Mode/Multi-Mode, Compatible Number of Fibers Duplex, Compatible Wire Material Fiber Optic, Standards EU, RoHS Compliant, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.