This item is Discontinued.

Hubbell Premise Wiring Fiber Optic Adapter, SC, Black, PK6 FASCDMS6BK

Fiber Optic Adapter, SC, Black, PK6 (Discontinued)

  • Mfr # FASCDMS6BK
  • Zoro # G2359150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FASCDMS6BK
Zoro #
G2359150
UPC #
662620243436
Country of Origin
Unknown

Details

Standards
T-568-C.3/TIA-604-FOCIS
For Use With
Unloaded FSP Panels, AMO, and OFPPL Multimedia Boxes
Color
Black
Item
Fiber Optic Adapter
Number of Ports
2
Features
Phosphor Bronze Sleeves
Fiber Optic Connector Type
SC

Description

Fiber Optic Adapter, SC Fiber Optic Connector Type, Number of Ports 2, Color Black, For Use With Unloaded FSP Panels, AMO, and OFPPL Multimedia Boxes, Features Phosphor Bronze Sleeves, Standards T-568-C.3/TIA-604-FOCIS, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.