Fiber Optic Adapter, SC, Black, PK6

  • Mfr # FASCDSS6BK

  • Zoro # G2359117


product price: $97.39
/pk 6, $16.23/ea
Free Shipping & Returns

Key Features

Connector Type
SC
Simplex/Duplex/Multifiber
Duplex
Standards
EU, RoHS Compliant
Connector Type - Patch Cord
SC
For Use With
Unloaded FSP Panels, AMO, and OFPPL Multimedia Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FASCDSS6BK
Zoro #
G2359117
UPC #
662620243481
Country of Origin
Taiwan, Province of China

Dimensions

Core Dimension
125 Micrometer
Display Size
2.5 mm
Fiber Size
125 Micron

Details

Connector Type
SC
Simplex/Duplex/Multifiber
Duplex
Standards
EU, RoHS Compliant
Connector Type - Patch Cord
SC
For Use With
Unloaded FSP Panels, AMO, and OFPPL Multimedia Boxes
Jacket Color
Black
Material
Ceramic
Color
Black
Item
Fiber Optic Adapter
Mounting Type
Screw
Number of Ports
2
Features
Zirconia Ceramic Sleeves
Fiber Optic Connector Type
SC
Product Type
Adapter
Service Life
500 matings
Repeatability
0.1 dB
Insertion Loss
0.75 dB
Item Type
SC Duplex
Fiber Type
Singlemode or Multimode
Style
SC Duplex
Application
Data Outlet
Connectivity
Receptacle
Environmental Conditions
Indoor
Industry Standard(s)
Telcordia GR-326-CORE;TIA-568-C.3;TIA-604 FOCIS-3
Material - Mounting Hardware
Screw
Temperature Rating
0C to 70C
Return Loss
55
End Type
Standard
Compatible Number of Fibers
Duplex
Optical Fiber Type
125um Single Mode/Multi-Mode
Number of Adapter Ports
2
Compatible Wire Material
Fiber Optic

Description

Fiber Optic Adapter, Connector Type SC, Color Black, End Type Standard, Number of Adapter Ports 2, Features Zirconia Ceramic Sleeves, Product Type Adapter, Optical Fiber Type 125um Single Mode/Multi-Mode, Compatible Number of Fibers Duplex, Compatible Wire Material Fiber Optic, Standards EU, RoHS Compliant, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.