This item is Discontinued.

Hubbell Premise Wiring Fiber Optic Adapter, SC, Yellow, PK6 FASCDSS6Y

Fiber Optic Adapter, SC, Yellow, PK6 (Discontinued)

  • Mfr # FASCDSS6Y
  • Zoro # G2359108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FASCDSS6Y
Zoro #
G2359108
UPC #
662620243467
Country of Origin
Taiwan, Province of China

Details

Connector Type
SC
For Use With
Unloaded FSP Panels, AMO, and OFPPL Multimedia Boxes
Color
Yellow
Item
Fiber Optic Adapter
Fiber Optic Connector Type
SC
Features
Zirconia Ceramic Sleeves
Number of Ports
2
Standards
EU, RoHS Compliant, Telcordia GR-326-CORE, TIA-604-FOCIS-3
Product Type
Adapter
Number of Adapter Ports
2
Optical Fiber Type
125um Single Mode/Multi-Mode
Compatible Wire Material
Fiber Optic
Compatible Number of Fibers
Duplex

Description

Fiber Optic Adapter, Connector Type SC, Color Yellow, Number of Adapter Ports 2, Features Zirconia Ceramic Sleeves, Product Type Adapter, Optical Fiber Type 125um Single Mode/Multi-Mode, Compatible Number of Fibers Duplex, Compatible Wire Material Fiber Optic, Standards EU, RoHS Compliant, Telcordia GR-326-CORE, TIA-604-FOCIS-3, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.