This item is Discontinued.

Hubbell Premise Wiring Fiber Optic Connector, Fiber, Black, PK12 FCLC900K50M12

This item is Discontinued.

Hubbell Premise Wiring

Fiber Optic Connector, Fiber, Black, PK12 (Discontinued)

Mfr # FCLC900K50M12
Zoro # G2006579
UPC # 662620224138
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FCLC900K50M12
Zoro #
G2006579
UPC #
662620224138
Country of Origin
Japan

Dimensions

Display Size
1.25 mm
Fiber Size
125 Micron

Details

Item
LC
Connector Type
LC
Connector Application
Fiber Optic
Number of Positions
1
Color
Black
Simplex/Duplex
Simplex
Optical Fiber Type
OM2, MM
Cable Type
Fiber
T568 Standard
T568C
Standards
Telcordia GR-326-CORE, TIA-604-FOCIS
Service Life
500 matings
Application
Interconnect
Style
PROclick
Enclosure Type
Various
Material
Ceramic
Carton Quantity
10
Temp. Rating
0C to 70C
Brand
Hubbell Premise Wiring
Environmental Rating
Indoor
Mounting Hardware Material
Fiber Termination, No Polish
Repeatability
0.1 dB
Connectivity
Fiber Optic Connector
Features
Pre-Polished
Temperature Rating
0C to 70C
Insertion Loss
0.75 dB Max
Environmental Conditions
Indoor
Fiber Type
OM2, MM
Item Type
LC
Material - Mounting Hardware
Fiber Termination, No Polish
Return Loss
26
Industry Standard(s)
Telcordia GR-326-CORE TIA-568-C.3 TIA-604-FOCIS
Performance
Optical - Insertion loss - 0.5dB (0.35dB typical), 0.75dB max Optical - Mating durability - 500 cycles < 0.1dB change Optical - Multimode return loss - 35dB Typ, 22dB minimum Optical - Singlemode return loss - 55dB Typ, 40dB minimum Environmental - Operating temperature - 0°C to +70°C
OEM Brand Name
Hubbell Premise Wiring
End Type
Standard
Compatible Wire Material
Fiber Optic
Compatible Number of Fibers
Simplex
Product Type
Connector
For Use With
Fiber Applications

Description

Fiber Optic Connector, Connector Type LC, Color Black, End Type Standard, Features Pre-Polished, Product Type Connector, Optical Fiber Type OM2, Compatible Number of Fibers Simplex, Number of Positions 1, Compatible Wire Material Fiber Optic, Standards Telcordia GR-326-CORE, TIA-604-FOCIS, T568 Standard T568C, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.