Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Fiber Optic Panel Adapter
- Mfr # FSPNLCDS3AQ
- Zoro # G324447526
product price:Â
$
57.69
/ea
Key Features
Compatible Clad Diameter
125 micron
Plate Finish
Powder-Coated
Port Color
Aqua
Number of Fiber Ports
6
Plate Material
Cold Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSPNLCDS3AQ
- Zoro #
- G324447526
- UPC #
- 662620671796
- Country of Origin
- United States
- Item
- Panel Adapter
- Plate Finish
- Powder-Coated
- Port Color
- Aqua
- Number of Fiber Ports
- 6
- Plate Material
- Cold Rolled Steel
- Port Configuration
- Duplex
Dimensions
- Compatible Clad Diameter
- 125 micron
- Compatible Core Diameter
- 9 micron
Description
Fiber Optic Panel Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.