Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Patch Cord, Aqua, 16.40 ft.

  • Mfr # DFPCLCLCE5MM

  • Zoro # G3128128


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Mode
OM3, MM
Jacket Color
Aqua
Overall Length
5 m
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Length - Patch Cord
5.0 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFPCLCLCE5MM
Zoro #
G3128128
UPC #
662620200439
Country of Origin
China

Dimensions

Overall Length
5 m
Length - Patch Cord
5.0 m
Length
5m
Display Size
50 Micron, OM3
Length (M)
5 m

Details

Item
OptiChannel Fiber Patch Cords
Mode
OM3, MM
Jacket Color
Aqua
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Color
Aqua
Connector Type
LC to LC
Application
LC to LC
Insulation
PVC
Temp. Rating
0 Degrees C to 75 Degree C
Pitch
6
Wire Type
Multimode
Carton Quantity
25
Optical Fiber Type
Plenum
Connectivity
Plug-In
UPC
662620000000
Material
Glass Fiber
Brand
Hubbell Premise Wiring

Description

Fiber Optic Patch Cord, Jacket Color Aqua, Overall Length 5 m, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.