Zoro Homepage

Fiber Optic Patch Cord, Aqua, 16.40 ft.

  • Mfr # DFPCLCSCE5MM

  • Zoro # G3128259


product price: $64.15
/ea

Key Features

Mode
OM3, MM
Jacket Color
Aqua
Overall Length
5 m
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Length - Patch Cord
5.0 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFPCLCSCE5MM
Zoro #
G3128259
UPC #
662620200477
Country of Origin
China

Dimensions

Overall Length
5 m
Length - Patch Cord
5.0 m
Length
5m
Length (M)
5 m
Display Size
50 Micron, OM3

Details

Item
OptiChannel Fiber Patch Cords
Mode
OM3, MM
Jacket Color
Aqua
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Connector Type
LC to SC
Color
Aqua
Pitch
6
Insulation
PVC
Carton Quantity
25
Temp. Rating
0 Degrees C to 75 Degree C
Wire Type
Multimode
Material
Glass Fiber
Brand
Hubbell Premise Wiring
Connectivity
Plug-In
Optical Fiber Type
Plenum
Application
LC to SC

Description

Fiber Optic Patch Cord, Jacket Color Aqua, Overall Length 5 m, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.