Zoro Homepage
This item is Discontinued.
Hubbell Premise Wiring Fiber Optic Patch Cord, Aqua, 16.40 ft. DFPCSCSCE5MM

Fiber Optic Patch Cord, Aqua, 16.40 ft. (Discontinued)

  • Mfr # DFPCSCSCE5MM
  • Zoro # G3128496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFPCSCSCE5MM
Zoro #
G3128496
UPC #
662620200392
Country of Origin
China

Dimensions

Length - Patch Cord
5.0 m
Length
5m
Length (M)
5 m
Display Size
50 Micron, OM3
Overall Length
5 m

Details

Jacket Color
Aqua
Item
OptiChannel Fiber Patch Cords
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Connector Type
SC to SC
Color
Aqua
Insulation
PVC
Mode
OM3, MM
UPC
662620000000
Material
Glass Fiber
Temp. Rating
0 Degrees C to 75 Degree C
Pitch
6
Brand
Hubbell Premise Wiring
Connectivity
Plug-In
Carton Quantity
25
Optical Fiber Type
Plenum
Wire Type
Multimode
Application
SC to SC

Description

Fiber Optic Patch Cord, Jacket Color Aqua, Overall Length 5 m, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.