Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Patch Cord, Aqua, 3.28 ft.

  • Mfr # DFPCLCSCE1MM

  • Zoro # G3128225


product price: $46.99
/ea

Key Features

Mode
OM3, MM
Jacket Color
Aqua
Overall Length
1 m
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Length
1m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFPCLCSCE1MM
Zoro #
G3128225
UPC #
662620200446
Country of Origin
China

Dimensions

Overall Length
1 m
Length
1m
Length - Patch Cord
1.0 m
Length (M)
1 m
Display Size
50 Micron, OM3

Details

Item
OptiChannel Fiber Patch Cords
Mode
OM3, MM
Jacket Color
Aqua
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Color
Aqua
Connector Type
LC to SC
Material
Glass Fiber
UPC
662620000000
Wire Type
Multimode
Pitch
6
Optical Fiber Type
Plenum
Connectivity
Plug-In
Insulation
PVC
Brand
Hubbell Premise Wiring
Carton Quantity
25
Application
LC to SC
Temp. Rating
0 Degrees C to 75 Degree C

Description

Fiber Optic Patch Cord, Jacket Color Aqua, Overall Length 1 m, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.