Zoro Homepage

Fiber Optic Patch Cord, Orange, 3.28 ft.

  • Mfr # DFPCLCSCC1MM

  • Zoro # G3128155


product price: $57.65
/ea

Key Features

Mode
OM1, MM
Jacket Color
Orange
Overall Length
1 m
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Length
1m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFPCLCSCC1MM
Zoro #
G3128155
UPC #
662620823058
Country of Origin
China

Dimensions

Overall Length
1 m
Length
1m
Length - Patch Cord
1.0 m
Display Size
62.5 Micron, OM1
Length (M)
1 m

Details

Item
OptiChannel Fiber Patch Cords
Mode
OM1, MM
Jacket Color
Orange
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Color
Orange
Connector Type
LC to SC
Insulation
PVC
UPC
662621000000
Pitch
6
Connectivity
Plug-In
Material
Glass Fiber
Temp. Rating
0 Degrees C to 75 Degree C
Brand
Hubbell Premise Wiring
Carton Quantity
50
Wire Type
Multimode
Application
LC to SC
Optical Fiber Type
Plenum

Description

Fiber Optic Patch Cord, Jacket Color Orange, Overall Length 1 m, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.