Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Patch Cord, Orange, 6.56 ft.

  • Mfr # DFPCLCSCC2MM

  • Zoro # G3128170


product price: $49.35
/ea

Key Features

Mode
OM1, MM
Jacket Color
Orange
Overall Length
2 m
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Length - Patch Cord
2.0 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFPCLCSCC2MM
Zoro #
G3128170
UPC #
662620823065
Country of Origin
China

Dimensions

Overall Length
2 m
Length - Patch Cord
2.0 m
Length
2m
Length (M)
2 m
Display Size
62.5 Micron, OM1

Details

Item
OptiChannel Fiber Patch Cords
Mode
OM1, MM
Jacket Color
Orange
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Color
Orange
Connector Type
LC to SC
Application
LC to SC
Brand
Hubbell Premise Wiring
Connectivity
Plug-In
Carton Quantity
50
Pitch
6
Optical Fiber Type
Plenum
Insulation
PVC
UPC
662621000000
Material
Glass Fiber
Wire Type
Multimode
Temp. Rating
0 Degrees C to 75 Degree C

Description

Fiber Optic Patch Cord, Jacket Color Orange, Overall Length 2 m, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.