Zoro Homepage
This item is Discontinued.
Hubbell Premise Wiring Fiber Optic Patch Cord, ST/MM, 3m, Multi DFPCSTSTC3MM

Fiber Optic Patch Cord, ST/MM, 3m, Multi (Discontinued)

  • Mfr # DFPCSTSTC3MM
  • Zoro # G3411152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFPCSTSTC3MM
Zoro #
G3411152
UPC #
662620801018
Country of Origin
China

Dimensions

Length - Patch Cord
3.0 m
Clad Dimension
125 micron
Core Dimension - Fiber Optic Cable
62.5 Micrometer
Length
118.11 in
Core Dimension
62.5 Micrometer
Size
62.5 Micron, OM1
Display Size
62.5 Micron, OM1
Overall Length
3 m
Core Diameter
62.5 micron
Cable Diameter
3 mm
Bandwidth
10 GBps, 25 GBps

Description

Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type ST, End 2 Connection Type ST, Jacket Color Orange, Overall Length 3 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Plenum, Attenuation 0.35 dB, Bandwidth 10 GBps, 25 GBps, Fiber Material Glass, NEC Article and Type OFNR, Standards ANSI/ICEA S-83-596, Telcordia GR-326-CORE, TIA-492AAAA, TIA-568.3, TIA-598, TIA-604-FOCIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.