Zoro Homepage
This item is Discontinued.
Hubbell Premise Wiring Fiber Optic Patch Cord, Yellow, 16.40 ft. DFPCSTSTS5SM

Fiber Optic Patch Cord, Yellow, 16.40 ft. (Discontinued)

  • Mfr # DFPCSTSTS5SM
  • Zoro # G3128706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFPCSTSTS5SM
Zoro #
G3128706
UPC #
662620822150
Country of Origin
China

Dimensions

Length - Patch Cord
5.0 m
Length
5m
Display Size
SM, OS2

Details

Jacket Color
Yellow
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Item
OptiChannel Fiber Patch Cords
Color
Yellow
Insulation
PVC
Temp. Rating
0 Degrees C to 75 Degree C
Wire Type
Singlemode
Carton Quantity
25
Material
Glass Fiber
Application
ST to ST
Brand
Hubbell Premise Wiring
Pitch
6
Connectivity
Plug-In

Description

Fiber Optic Patch Cord, Jacket Color Yellow, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.