Zoro Homepage

Fiber Optic Patch Cord, Yellow, 3.28 ft.

  • Mfr # DFPCLCSTS1SM

  • Zoro # G3128277


product price: $60.89
/ea

Key Features

Mode
OS2, SM
Jacket Color
Yellow
Overall Length
1 m
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Length - Patch Cord
1.0 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFPCLCSTS1SM
Zoro #
G3128277
UPC #
662620312859
Country of Origin
China

Dimensions

Overall Length
1 m
Length - Patch Cord
1.0 m
Length
1m
Size
OS2
Length (M)
1 m

Details

Item
Fiber Optic Patch Cord
Mode
OS2, SM
Jacket Color
Yellow
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Connector Type - Patch Cord
LC to ST; OS2, SM
Connector Type
LC to ST
Color
Yellow
Fire Rating - Data Cable
Plenum
Sub Brand
Fiber Optic Products
Type
OptiChannel Fiber Patch Cords
Temp. Rating
0 Degrees C to 75 Degree C
Construction Material
Glass Fiber
Standard
TIA-568-C.3
Wire Type
Singlemode
Application
LC-ST
Insulation
PVC
Carton Quantity
50
Optical Fiber Type
Plenum

Description

Fiber Optic Patch Cord, Jacket Color Yellow, Overall Length 1 m, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.