
Fiber, P-Cord, Sm, St-Sc, Dup, 3M (Discontinued)
- Mfr # DFPCSTSCS3SM
- Zoro # G0834377
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFPCSTSCS3SM
Zoro #
G0834377
UPC #
-
Country of Origin
China
Dimensions
Length (M)
3 m
Display Size
SM, OS2
Details
Item
OptiChannel Fiber Patch Cords
Connector Type
ST to SC
Color
Yellow
Pitch
6
Application
ST to SC
UPC
662621000000
Wire Type
Singlemode
Material
Glass Fiber
Mode
OS2,SM
Connectivity
Plug-In
Temp. Rating
0 Degrees C to 75 Degree C
Optical Fiber Type
Plenum
Brand
Hubbell Premise Wiring
Insulation
PVC
Carton Quantity
25
Description
Fiber, P-Cord,Sm,St-Sc,Dup,3M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.