Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Fiber Rack Mount Enclosure
- Mfr # FCR2U6SPX
- Zoro # G924447469
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Rack Units
2
For Rack Size
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCR2U6SPX
- Zoro #
- G924447469
- UPC #
- 662620368214
- Country of Origin
- China
- Item
- Mount Enclosure
- Rack Units
- 2
Dimensions
- For Rack Size
- 23 in
Description
Fiber Rack Mount Enclosure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.