Fiber, Snap-Fit, Mtrj, Flush, Mm, Ow

  • Mfr # FAMTRJK

  • Zoro # G3221690


product price:  $11.95
/ea

Key Features

Color
Office White
Application
Data Outlet
Temp. Rating
0C to 70C
Optical Fiber Type
Multimode
Enclosure Type
Various
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAMTRJK
Zoro #
G3221690
UPC #
-
Country of Origin
United States

Dimensions

Display Size
0.58 X 0.76
Size
0.58 X 0.76
Fiber Size
125 Micron

Details

Item
MT-RJ
Color
Office White
Application
Data Outlet
Temp. Rating
0C to 70C
Optical Fiber Type
Multimode
Enclosure Type
Various
Standard
Telcordia GR-326-CORE;TIA-568-C.3;TIA-604 FOCIS-12
Connectivity
Receptacle
Style
MT-RJ
Material
Thermoplastic
Brand
Hubbell Premise Wiring
Mounting Type
Flush
Environmental Rating
Indoor
Service Life
500 matings
Carton Quantity
25
Repeatability
0.1 dB
Mounting Hardware Material
Snap-In
Housing Color
Office White
OEM Brand Name
Hubbell Premise Wiring
Item Type
MT-RJ
Insertion Loss
0.75 dB
Temperature Rating
0C to 70C
Environmental Conditions
Indoor
Material - Mounting Hardware
Snap-In
Fiber Type
Multimode
Return Loss
26
Industry Standard(s)
Telcordia GR-326-CORE;TIA-568-C.3;TIA-604 FOCIS-12
Color - Housing
Office White
Product Type
Fiber, Snap-Fit,Mtrj,Flush,Mm,Ow

Description

Fiber, Snap-Fit,Mtrj,Flush,Mm,Ow, Product Type Fiber, Snap-Fit,Mtrj,Flush,Mm,Ow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.