Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Fiber Splice Cassette
- Mfr # OCSPLCD12MM
- Zoro # G424447099
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Rear Compatible Core Diameter
50 micron
Number of Fibers per Rear Connector
12
Front Connection Type
LC
Front Connection Gender
Female
Front Compatible Core Diameter
50 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCSPLCD12MM
- Zoro #
- G424447099
- UPC #
- 662620377131
- Country of Origin
- United States
- Item
- Fiber Splice Cassette
- Number of Fibers per Rear Connector
- 12
- Front Connection Type
- LC
- Front Connection Gender
- Female
- Front Port Color
- Aqua
- Attenuation Type
- Standard
- Number of Front Connectors
- 6
Dimensions
- Rear Compatible Core Diameter
- 50 micron
- Front Compatible Core Diameter
- 50 micron
- Rear Compatible Clad Diameter
- 125 micron
- Front Compatible Clad Diameter
- 125 micron
Description
Fiber Splice Cassette
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.