Fiber, Splicing Tray, 24 Fib, Fusion, 10IN

  • Mfr # STRAY24F

  • Zoro # G3223425


product price:  $75.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Compatibility
OPTICHANNEL FCR350SE Fiber Splice Panel, Hubbell FSS01 Splice Shelf Panel
For Use With
OPTICHANNEL FCR350SE Fiber Splice PanelHubbell FSS01 Splice Shelf Panel
Cable Manager Type
Cable Management Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRAY24F
Zoro #
G3223425
UPC #
662620802237
Country of Origin
United States

Details

Item
Cable Organizer
Color
Black
Material
Steel
Compatibility
OPTICHANNEL FCR350SE Fiber Splice Panel, Hubbell FSS01 Splice Shelf Panel
For Use With
OPTICHANNEL FCR350SE Fiber Splice PanelHubbell FSS01 Splice Shelf Panel
Cable Manager Type
Cable Management Tray
Includes
OPTICHANNEL STRAY24F Splice TrayCable Management Hardware
Environmentally Friendly
Yes

Description

Fiber, Splicing Tray,24 Fib,Fusion,10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.