FSP Adapter Panel, SC Duplex, Aqua (Discontinued)
- Mfr # FSPSCDM6AQ
- Zoro # G2006457
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSPSCDM6AQ
Zoro #
G2006457
UPC #
662620103693
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
1 1/8 in
Overall Height
5 1/8 in
Details
Item
Fiber Adapter Panel
Material
Metal
For Use With
Racks, Enclosures
Number of Ports
6
Color
Aqua
Accessory Type
Fiber Adapter Panel
Standards
TIA-568-C.3, TIA-604-FOCIS
Product Type
FSP Adapter Panel
Description
Fiber Adapter Panel, For Use With Racks, Enclosures, Material Metal, Product Type FSP Adapter Panel, Number of Ports 6, Overall Height 5 1/8 in, Overall Width 1 1/8 in, Standards TIA-568-C.3, TIA-604-FOCIS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.