Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grounding Busbar, TMGB, Copper

  • Mfr # HBBB14416H

  • Zoro # G0454889


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Breaker Type
TMGB
For Use With
Service Entrance Grounding
Height
4 in
Width
8.8 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBBB14416H
Zoro #
G0454889
UPC #
662620303659
Country of Origin
United States

Dimensions

Height
4 in
Width
8.8 in
Depth
16 in
Grounding Bar Thickness
1/4 in
Grounding Bar Holes and Size
(16) 1/4 in, (16) 7/16 in
Grounding Bar Width
4 in
Grounding Bar Length
16 in
Thickness
0.25 in

Details

Item
Grounding Busbar
Breaker Type
TMGB
For Use With
Service Entrance Grounding
Number of Terminals
0
Standards
cULus Listed, TIA-607 Compliant
Ground Wire Included
No
Description/Special Features
Busbar Pre-assembled with Brackets and Insulators
Finish
Copper
Material
Copper
Application
Busbars
Mounting Type
Wall Mount

Description

Grounding Busbar, Material Copper, For Use With Service Entrance Grounding, Grounding Bar Holes and Size (16) 1/4 in, (16) 7/16 in, Grounding Bar Length 16 in, Grounding Bar Thickness 1/4 in, Grounding Bar Width 4 in, Ground Wire Included No, Standards cULus Listed, TIA-607 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.