HERMAN MILLER FACEPLATE, FURNITURE OPENING, 2.95" X 1.85" BLACK

  • Mfr # HMRBBK

  • Zoro # G0180048


product price:  $8.99
/ea

Key Features

Color
Black
Material
Polycarbonate
Orientation
Horizontal
Application
Office Furniture
Construction
Molded ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMRBBK
Zoro #
G0180048
UPC #
662620846316
Country of Origin
Unknown

Details

Color
Black
Material
Polycarbonate
Orientation
Horizontal
Application
Office Furniture
Construction
Molded ABS
Item Type
Furniture Faceplate
Cutout
TIA Furniture Opening
Material - Mounting Hardware
Snap
Mounting
Modular Furniture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.