Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Horizontal Cable Management
- Mfr # HM147C
- Zoro # G624447370
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Rack Units
1
Standards
EIA
Includes Mounting Hardware
Yes
Overall Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM147C
- Zoro #
- G624447370
- UPC #
- 662620665320
- Country of Origin
- United States
- Item
- Cable Management
- Color
- Black
- Rack Units
- 1
- Standards
- EIA
- Includes Mounting Hardware
- Yes
- For Use With
- Cable Management
- Finish
- Powder Coated
- Material
- Steel
- Orientation
- Horizontal
- Compatible with Series
- M-Series
- Compatible Series
- M-Series
Dimensions
- Overall Depth
- 20 in
- Overall Height
- 11 in
- Overall Width
- 2 in
Description
Cable Management, Color Black, Finish Powder Coated, For Use With Cable Management, Includes Not Applicable, Material Steel, Rack Units 1, Includes Mounting Hardware Yes, Orientation Horizontal, Number of Sides Not Applicable, Compatible with Series M-Series, Overall Depth 20 in, Overall Height 11 in, Overall Width 2 in, Standards EIA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.