Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Finger Manager, 3.15 in. D

  • Mfr # HSD13

  • Zoro # G3769775


product price: $28.85
/ea

Key Features

Material
Plastic
Finish
Unfinished
For Use With
Network Cabinets, Network Racks
Number of Ports
0
Rack Units
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSD13
Zoro #
G3769775
UPC #
662620249902
Country of Origin
China

Dimensions

Height (Ft.)
0.14 ft
Height (In.)
1.72 in
Width (In.)
19 in
Depth (In.)
3.15 in
Overall Width
19 in
Overall Height
1 3/4 in
Overall Depth
3 1/8 in

Details

Item
Single Side Horizontal Finger Manager
Material
Plastic
Finish
Unfinished
For Use With
Network Cabinets, Network Racks
Number of Ports
0
Rack Units
1
Number of 6-Packs
0
Color
Black
Includes
Cover
Type
Rack Mount
Material of Construction
PVC
Number of Sides
Single Side
Includes Mounting Hardware
Yes
Standards
EIA/ECA-310-E
Orientation
Horizontal
Compatible with Series
VSD

Description

Single Side Horizontal Finger Manager, Color Black, Finish Unfinished, For Use With Network Cabinets, Network Racks, Includes Cover, Material Plastic, Rack Units 1, Includes Mounting Hardware Yes, Orientation Horizontal, Overall Load Capacity Not Applicable, Number of Sides Single Side, Resistance Properties Not Applicable, Compatible with Series VSD, Overall Depth 3 1/8 in, Overall Height 1 3/4 in, Overall Width 19 in, Standards EIA/ECA-310-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.