Zoro Homepage

Horizontal Finger Manager, 3.47 in. H

  • Mfr # HSD23

  • Zoro # G0121281


product price: $33.29
/ea

Key Features

Type
Rack Mount
For Use With
Network Cabinets, Network Racks
Material
Plastic
Color
Black
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSD23
Zoro #
G0121281
UPC #
662620249919
Country of Origin
China

Dimensions

Overall Height
3 1/2 in
Overall Depth
3 1/8 in
Overall Width
19 in
Depth (In.)
3.15 in
Width (In.)
19 in
Height (Ft.)
0.29 ft
Height (In.)
3.47 in

Details

Type
Rack Mount
For Use With
Network Cabinets, Network Racks
Material
Plastic
Color
Black
Finish
Unfinished
Includes
Cover
Item
Single Side Horizontal Finger Manager
Number of Ports
0
Material of Construction
PVC
Rack Units
2
Number of 6-Packs
0
Standards
EIA/ECA-310-E
Number of Sides
Single Side
Compatible with Series
VSD
Includes Mounting Hardware
Yes
Orientation
Horizontal

Description

Single Side Horizontal Finger Manager, Color Black, Finish Unfinished, For Use With Network Cabinets, Network Racks, Includes Cover, Material Plastic, Rack Units 2, Includes Mounting Hardware Yes, Orientation Horizontal, Overall Load Capacity Not Applicable, Number of Sides Single Side, Resistance Properties Not Applicable, Compatible with Series VSD, Overall Depth 3 1/8 in, Overall Height 3 1/2 in, Overall Width 19 in, Standards EIA/ECA-310-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.