Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Ring Manager, 1.72 in. H

  • Mfr # HM14C

  • Zoro # G3769766


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
For Use With
Network Cabinets, Network Racks
Height (In.)
1.72 in
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM14C
Zoro #
G3769766
UPC #
662620553368
Country of Origin
United States

Dimensions

Height (In.)
1.72 in
Height (Ft.)
0.14 ft
Width (In.)
19 in
Depth (In.)
4.39 in
Depth
4"
Overall Height
1 3/4 in
Overall Width
19 in
Rack Height
1U
Overall Depth
4 3/8 in

Details

Item
Single Side Horizontal Ring Manager
Material
Steel
Finish
Powder Coated
For Use With
Network Cabinets, Network Racks
Material of Construction
Steel
Includes
Covers, Mounting Hardware
Color
Black
Type
Rack Mount
Number of Ports
0
Rack Units
1
Number of 6-Packs
0
Features
Cable Rings Align with Patch Panel Adaptors to Prevent Patch Cord Kinks, Hinged Removeable Door
Cable Manager Type
Horizontal Cable Manager
Product Name
Horizontal Cable Management, M-Series,1-Unit, 4" Extension, With Cover, Black
Product Material
Steel
Product Type
Cable Organizer
Product Color
Black Powder Coat
Product Series
M
Compatible with Series
VM
Standards
EIA/ECA-310-E
Includes Mounting Hardware
Yes
Orientation
Horizontal
Number of Sides
Single Side

Description

Single Side Horizontal Ring Manager, Color Black, Finish Powder Coated, For Use With Network Cabinets, Network Racks, Includes Covers, Mounting Hardware, Features Cable Rings Align with Patch Panel Adaptors to Prevent Patch Cord Kinks, Hinged Removeable Door, Material Steel, Rack Units 1, Includes Mounting Hardware Yes, Orientation Horizontal, Overall Load Capacity Not Applicable, Number of Sides Single Side, Resistance Properties Not Applicable, Compatible with Series VM, Overall Depth 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.