Zoro Homepage

Horizontal Ring Manager, 4.07 in. D

  • Mfr # HM14

  • Zoro # G3769757


product price: $68.49
/ea

Key Features

Material
Steel
Finish
Powder Coated
For Use With
Network Cabinets, Network Racks
Number of Ports
0
Number of 6-Packs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM14
Zoro #
G3769757
UPC #
662620553481
Country of Origin
United States

Dimensions

Width (In.)
19 in
Height (In.)
1.72 in
Depth (In.)
4.07 in
Height (Ft.)
0.14 ft
Overall Height
1 3/4 in
Overall Width
19 in
Overall Depth
4 1/8 in

Details

Item
Single Side Horizontal Ring Manager
Material
Steel
Finish
Powder Coated
For Use With
Network Cabinets, Network Racks
Number of Ports
0
Number of 6-Packs
0
Type
Rack Mount
Color
Black
Includes
Mounting Hardware
Material of Construction
Steel
Rack Units
1
Features
Cable Rings Align with Patch Panel Adaptors to Prevent Patch Cord Kinks
Number of Sides
Single Side
Compatible with Series
VM
Standards
EIA/ECA-310-E
Orientation
Horizontal
Includes Mounting Hardware
Yes

Description

Single Side Horizontal Ring Manager, Color Black, Finish Powder Coated, For Use With Network Cabinets, Network Racks, Includes Mounting Hardware, Features Cable Rings Align with Patch Panel Adaptors to Prevent Patch Cord Kinks, Material Steel, Rack Units 1, Includes Mounting Hardware Yes, Orientation Horizontal, Overall Load Capacity Not Applicable, Number of Sides Single Side, Resistance Properties Not Applicable, Compatible with Series VM, Overall Depth 4 1/8 in, Overall Height 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.