Hubbell 1224RRSCRW20 Mounting Screw - 12 - 0.63" - Pan - Philips - Black - 20 / Pack

  • Mfr # 1224RRSCRW20

  • Zoro # G3612668


product price:  $15.99
/pk 20, $0.80/ea

Key Features

Material
Steel
Application
Data Centers
Color
Black
Green Certification or Other Recognition
RoHS
Construction
Fabricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1224RRSCRW20
Zoro #
G3612668
UPC #
-
Country of Origin
United States

Dimensions

Display Size
#12-24

Details

Item
Cabinet Access, #12-24 Philp Scr,20Pk
Material
Steel
Application
Data Centers
Color
Black
Green Certification or Other Recognition
RoHS
Construction
Fabricated
OEM Brand Name
Hubbell Premise Wiring
Item Type
#12-24 Screw Pack, 20 Pieces

Description

Cabinet Access, #12-24 Philp Scr,20Pk, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.