Hubbell 2 Socket Faceplate - 1 x Total Number of Socket(s) - 2-gang - Yellow
Mfr # HI124PY
Zoro # G3030736
product price:Â $22.89
/eaKey Features
Color
Yellow
Number of Gangs
1
Length
4.54 in
Number of Ports
2
Cable Type
High Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HI124PY
Zoro #
G3030736
UPC #
662620852836
Country of Origin
United States
Dimensions
Length
4.54 in
Width
2.3 in
Depth
0.29 in
Length (Straight Wireway)
4.54 in
Overall Width
2 1/4 in
Overall Height
4 1/2 in
Overall Depth
1/4 in
Details
Item
Wall Plate
Color
Yellow
Number of Gangs
1
Number of Ports
2
Cable Type
High Impact
Material
Plastic
Match Code
H20, H31
Product Type
Wall Plate
Description
Wall Plate, Product Type Wall Plate, Color Yellow, Compatible Connector Type Not Applicable, Number of Gangs 1, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic, Overall Depth 1/4 in, Overall Height 4 1/2 in, Overall Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.