Hubbell 2-Socket IFP12EI Faceplate - 2 x Socket(s) - 1-gang - Electric Ivory

  • Mfr # IFP12EI

  • Zoro # G2945476


product price: $4.19
/ea

Key Features

Color
Ivory
Number of Gangs
2
Length
4.5 in
Number of Ports
2
Cable Type
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IFP12EI
Zoro #
G2945476
UPC #
662620826417
Country of Origin
China

Dimensions

Length
4.5 in
Width
2.75 in
Depth
0.37 in
Length (Straight Wireway)
4.5 in
Height
1.8"
Size
Standard
Display Size
2-Port
Overall Width
3/8 in
Overall Depth
2 3/4 in
Manufacturer Warranty Length
1 yr
Overall Height
4 1/2 in

Details

Item
Wall Plate
Color
Ivory
Number of Gangs
2
Number of Ports
2
Cable Type
Flush Mount
Material
Plastic
Orientation
Vertical
Series
IFP
Type
Keystone
Material - Mounting Hardware
Screw
Application
Standard Faceplate
Item Type
Keystone Faceplate
Construction
Molded ABS
Number of Gang(s)
1-Gang
Cutout
NEMA 1-Gang
OEM Brand Name
Hubbell Premise Wiring
Construction Material - Main
High-Impact Thermoplastic (UL 94V-0)
Industry Standard(s)
UL and cUL Listed 1863
Product Type
Wall Plate
Product Name
2-Socket IFP12EI Faceplate
Mount Type
Flush Mount
Product Color
Electric Ivory
Product Series
IFP
Total Number of Sockets
2
Wallplate Type
Audio/Video
Includes Mounting Hardware
Yes
Outlet Orientation
Vertical
Standards
cUL Listed 1863, UL Listed 1863
Compatible Connector Type
Keystone Jack Modules

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Ivory, Compatible Connector Type Keystone Jack Modules, Number of Gangs 2, Outlet Orientation Vertical, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Overall Depth 2 3/4 in, Overall Height 4 1/2 in, Overall Width 3/8 in, Standards cUL Listed 1863, UL Listed 1863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.