Hubbell BR851341B Network Splitter - 1 Pack - 1 x RJ-45 Network Male - 2 x RJ-45 Network Female

  • Mfr # BR851341B

  • Zoro # G8540497


product price:  $46.69
/ea

Key Features

Connector Type
RJ45
Connector Application
Telecommunications
Number of Contacts
6
Number of Positions
6
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR851341B
Zoro #
G8540497
UPC #
662620786483
Country of Origin
United States

Details

Item
Adapter
Connector Type
RJ45
Connector Application
Telecommunications
Number of Contacts
6
Number of Positions
6
Color
Ivory
Simplex/Duplex
Duplex
Standards
CSA Compliant, cUL 1863, FCC, RoHS Compliant, UL Listed
Application
Telephony
Features
Telephony
Connectivity
RJ45
Compatibility
Patch Cord (RJ45)
Telephony Interface
RJ45
Form Factor
RJ45
Data Link Protocol
Telephony
Item Type
Adapters
Industry Standard(s)
CSA Certified, Modular Plug And Jacks Meet F.C.C., UL and cUL Listed 1863
Compatible Number of Fibers
Duplex
Product Type
Adapter
End Type
Standard
Compatible Wire Material
Copper

Description

Adapter, Connector Type RJ45, Color Ivory, End Type Standard, Features Telephony, Product Type Adapter, Compatible Number of Fibers Duplex, Number of Contacts 6, Number of Positions 6, Compatible Wire Material Copper, Standards CSA Compliant, cUL 1863, FCC, RoHS Compliant, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.