Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubbell HC23VR2 Vertical Management Ring - Ring - Black - - 19" Panel Width, PK2

  • Mfr # HC23VR2

  • Zoro # G3245261


product price: $53.95
/pk 2, $26.98/ea

Key Features

Material
Steel
Finish
Powder Coated
For Use With
Network Cabinets, Network Racks
Material of Construction
16 Gauge Steel
Depth (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC23VR2
Zoro #
G3245261
UPC #
662620845586
Country of Origin
United States

Dimensions

Depth (In.)
3.5 in
Height (In.)
3.5 in
Width (In.)
1.9 in
Overall Width
1 7/8 in
Overall Height
3 1/2 in
Overall Depth
3 1/2 in

Details

Item
Vertical Cable Ring
Material
Steel
Finish
Powder Coated
For Use With
Network Cabinets, Network Racks
Material of Construction
16 Gauge Steel
Color
Black
Rack Units
2
Includes
(2) Rings
Includes Mounting Hardware
Yes
Orientation
Vertical

Description

Vertical Cable Ring, Color Black, Finish Powder Coated, For Use With Network Cabinets, Network Racks, Includes (2) Rings, Material Steel, Rack Units 2, Includes Mounting Hardware Yes, Orientation Vertical, Overall Depth 3 1/2 in, Overall Height 3 1/2 in, Overall Width 1 7/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.