Zoro Homepage

Hubbell Hubbell 4 Post Stationary - 19"

  • Mfr # MCCPSHLF

  • Zoro # G0800795


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Cold Rolled
Application
Full Size Cabinet Accessory
Width
21.7 in
Thickness
0.0781
Type
Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCCPSHLF
Zoro #
G0800795
UPC #
-
Country of Origin
United States

Dimensions

Width
21.7 in
Thickness
0.0781

Details

Item
Mechanical Switched Safety Enclosure
Material
Steel, Cold Rolled
Application
Full Size Cabinet Accessory
Type
Shelves
OEM Brand Name
Hubbell Premise Wiring
Item Type
Cabinet Accessory

Description

Mechanical Switched Safety Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.