Shop HUBBELL PREMISE WIRING

Hubbell IFP26OW - Face Plate, Rear-Loading, 6-port Double-Gang, Office White - 6 x Total Number of Socket(s) - 2-gang - Office White

  • Mfr # IFP26OW
  • Zoro # G5253087

product price: 
$
10.15
/ea

Key Features

Color
Office White
Number of Gangs
1
Number of Ports
6
Cable Type
Flush Mount
Length
4.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IFP26OW
Zoro #
G5253087
UPC #
662620837192
Country of Origin
China

Dimensions

Length
4.5 in
Width
4.5 in
Depth
0.37 in
Length (Straight Wireway)
4.5 in
Height
4.5"
Size
Standard
Display Size
6-Port
Overall Depth
3/8 in
Overall Width
4 1/2 in

Details

Item
Wall Plate
Color
Office White
Number of Gangs
1
Number of Ports
6
Cable Type
Flush Mount
Material
Plastic
Orientation
Vertical
Includes
(4) Labels, (4) Screw Covers
Wallplate Code
NEMA
Series
IFP
Type
Face Plate
Item Type
Keystone Faceplate
Number of Gang(s)
2-Gang
Cutout
NEMA 2-Gang
Material - Mounting Hardware
Screw
Construction
Molded ABS
Application
Standard Faceplate
Style
6-Port
Industry Standard(s)
UL and cUL Listed 1863
Construction Material - Main
High-Impact Thermoplastic (UL 94V-0)
Package Contents
IFP26OW -- Face Plate, Rear-Loading, 6-port Double-Gang, Office White, Paper Labels, Clear Screw Covers, Color-matched Screw Covers
Product Type
Wall Plate
Product Color
Office White
Mount Type
Flush Mount
Product Material
ABS Plastic
Product Name
IFP26OW -- Face Plate, Rear-Loading, 6-port Double-Gang, Office White
Total Number of Sockets
6
Wallplate Type
Audio/Video
Compatible Connector Type
Keystone Jack Modules
Standards
cUL Listed 1863, UL Listed 1863
Outlet Orientation
Vertical
Includes Mounting Hardware
Yes
Shell Material
Plastic
Wire Color
Office White

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Office White, Compatible Connector Type Keystone Jack Modules, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes (4) Labels, (4) Screw Covers, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Width 4 1/2 in, Standards cUL Listed 1863, UL Listed 1863

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.