Hubbell iSTATION IMF1W Single Gang Modular Faceplate - 1-gang - White

  • Mfr # IMF1W

  • Zoro # G2981240


product price:  $5.19
/ea

Key Features

Color
White
Number of Gangs
1
Length
2.75 in
Number of Ports
6
Width
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMF1W
Zoro #
G2981240
UPC #
662620827322
Country of Origin
United States

Dimensions

Length
2.75 in
Width
0.39 in
Depth
4.5 in
Length (Straight Wireway)
2.75 in
Size
2-Gang;4-Gang
Display Size
1-Unit
Overall Width
3/8 in
Overall Height
4 1/2 in
Overall Depth
2 3/4 in

Details

Item
Wall Plate
Color
White
Number of Gangs
1
Number of Ports
6
Material
Plastic
Orientation
Vertical
Series
3U
Wallplate Code
NEMA
Includes
(2) Clear Screw Covers, (2) Color Matching Screw Covers, (2) Labels
Plate Type
iStation 1 Gang
Type
Accessories
Application - For Use On
Audio Video
Material - Mounting Hardware
Snap
Cutout
iStation
Accessory Type
Plates
Type of Use
Audio Video
Number of Gang(s)
1-Gang
Construction
Molded ABS
Item Type
iSTATION Frame
OEM Brand Name
Hubbell Premise Wiring
Industry Standard(s)
UL and cUL Listed 1863
Construction Material - Main
High-Impact Thermoplastic (UL 94V-0)
Includes Mounting Hardware
Yes
Standards
cUL Listed 1863, RoHS Compliant, UL Listed 1863
Outlet Orientation
Horizontal
Product Type
Wall Plate
Wallplate Type
Audio/Video

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color White, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes (2) Clear Screw Covers, (2) Color Matching Screw Covers, (2) Labels, Includes Mounting Hardware Yes, Overall Depth 2 3/4 in, Overall Height 4 1/2 in, Overall Width 3/8 in, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.